Zoro Homepage

Clevis Pin SAE 7/8 x 2.16 LCS PL

  • Mfr # CLPSAE-0875/B

  • Zoro # G911338299


product price: $3.19
/ea
Sold in multiples of 6 for $19.14

Key Features

Material Grade
Low Carbon Steel
Fastener Finish
Plain
Pin Dia.
0.875 in
Usable Length
1.878 in
Fastener Length
2.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPSAE-0875/B
Zoro #
G911338299
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
0.875 in
Usable Length
1.878 in
Fastener Length
2.16 in
Head Dia. (In.)
1.03 in

Details

Material Grade
Low Carbon Steel
Fastener Finish
Plain

Description

ITW Shakeproof Clevis Pin SAE 7/8 x 2.16 Low Carbon Steel Plain ASME B18.8.1 Effective Length 1.878

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.