
Deck Screw, #10 x 2-1/2 in, Stainless Steel, 240 PK
Mfr # 61633
Zoro # G3683509
product price: $96.75
/pk 240, $0.40/ea
Free Shipping & Returns
Key Features
Screw Size
#10
Fastener Length
2-1/2 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61633
Zoro #
G3683509
UPC #
92097616332
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Details
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Description
GRK Fasteners Stainless Steel Screws provide maximum corrosion protection for harsh environments. Typical applications for 305 stainless are in corrosive environments such as lakes, pools, spas, decks and boardwalks. Compatible with most wood types including cedar, redwood and ipe.
- • Cutting teeth cuts wood fiber and provides flush seating
- • Zip-tip eliminates pre-drilling for one step installation
- • Star drive eliminates stripping for improved productivity
- • W-cut low installation torque allows for fast driving and ease of install
- • Maximum corrosion protection for harsh enviroments
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.