
Deck Screw, 3-3/8 in, Steel, 70 PK
Mfr # 103137
Zoro # G3676667
product price: $23.69
/pk 70, $0.34/eaKey Features
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103137
Zoro #
G3676667
UPC #
628611031376
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
3-3/8 in
Details
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Description
GRK Fasteners R4 Multi-Purpose Framing and Decking screws provide a faster drive for improved productivity. Typical applications include multi-purpose general framing, remodeling, decking top boards and structural framing applications. R4 Screws can be used in wood, particle-board, plastic, sheet metal, cement fiber board, wood decking, composite decking and melamine. Frame with Ease and Confidence with the R4 Multi-Purpose framing and decking screws.
- • Fast bite tip eliminates pre-drilling and provides a fast start for one step installation
- • W-Cut - low installation torque allows for fast driving and ease of install
- • Precision fit between R4 multi-purpose screws and GRK bits reduces wobble and improves productivity
- • Star drive - eliminates stripping for improved productivity
- • Optimized thread length improves clamping force for increased drawing power
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.