
Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK
Mfr # 119730
Zoro # G1752280
product price: $18.38
/pk 100, $0.18/eaKey Features
Trim Head
Screw Size
#8
Fastener Length
2-1/2 in
System of Measurement
Inch
Standards
AC257 code approved
Finish
Climatek Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119730
Zoro #
G1752280
UPC #
628611197300
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
Head Type
Trim
Item
Deck Screw
System of Measurement
Inch
Standards
AC257 code approved
Finish
Climatek Coating
Drive
Star drive
Interior/Exterior
interior and exterior
Description
GRK Fasteners FIN/Trim Finishing Trim Head Screws allows you to install right the first time. GRK's Trim Head screws are an excellent choice for most fine carpentry applications, as well as window extension jambs, joining cabinets and more. Typical applications also include deck stairs and rails.
- • Small trim head provides a clean finished look
- • Zip-tip allows for no-predrilling and one step application
- • Star drive eliminates stripping for improved productivity
- • W-cut low installation torque allows for fast driving and ease of install
- • Climatek coating is AC257 code approved for use in treated lumber
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.