Zoro Homepage

Dynabolt Sleeve Anchor, 1/2" Dia., 3" L

  • Mfr # 11283

  • Zoro # G602572421


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
1/2"
Overall Length
3"
Sub-Brand
Dynabolt
Head Type
Hex Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11283
Zoro #
G602572421
UPC #
92097112834
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
3"

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Dynabolt
Head Type
Hex Nut
Drive Type
Hex

Description

ITW RED HEAD 11283, PKG OF 25, 1/2" X 3" HEX SLEEVE ANCHOR FOR FASTENING APPLICATIONS IN CONCRETE, BLOCK, AND BRICK. CONTRACTOR GRADE ANCHORS. ANCHOR DIAMETER EQUALS HOLE DIAMETER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.