Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Z Ancor Screw Anchor, 1-1/4" L, Nylon

  • Mfr # 25316

  • Zoro # G6759585


product price: $21.29
/ea

Key Features

Anchor Diameter
#7
Anchor Length
1-1/4"
Sub-Brand
E-Z Ancor
Material
Nylon
Drive Type
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25316
Zoro #
G6759585
UPC #
92097253162
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
#7
Anchor Length
1-1/4"

Details

Item
Screw Anchor
Sub-Brand
E-Z Ancor
Material
Nylon
Drive Type
Slotted

Description

Screwdriver Holder Can Be Used On Pegboard Or Solid Wall Surfaces.Made Of High Impact, Durable Plastic.It Holds 9 Screwdrivers, Both Slotted And Phillips Head.Fits Both 1/8-Inch And 1/4-Inch Pegboard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.