
E-Z Ancor Screw Anchor, 1-5/16" L, Nylon
Mfr # 25200
Zoro # G7137034
product price: $8.39
/eaKey Features
Compatible Material
Drywall
Anchor Diameter
#6
Anchor Length
1-5/16"
Sub-Brand
E-Z Ancor
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25200
Zoro #
G7137034
UPC #
092097252004
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
#6
Anchor Length
1-5/16"
Details
Item
Screw Anchor
Compatible Material
Drywall
Sub-Brand
E-Z Ancor
Material
Nylon
Drive Type
Phillips
Description
#50 Self Drilling Plastic Drywall Anchors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.