Shop ITW
See all product information
Create Account
Global Brands 215303 29 in. Self Seal Bike Tube
- Mfr # 215303
- Zoro # G403999304
product price:Â
$
33.99
/ea
Key Features
Tube Size
29 in
Features
Self sealing bike tube,Comes pre-installed with slime tube sealant.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215303
- Zoro #
- G403999304
- UPC #
- 716281505140
- Country of Origin
- China
- Item
- Self Seal Bike Tube
- Features
- Self sealing bike tube,Comes pre-installed with slime tube sealant.
Dimensions
- Tube Size
- 29 in
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle and Options for every vehicle with Caters indoor and outdoor styling for Enhances functionality and look.
Features- Self sealing bike tube
- Comes pre-installed with slime tube sealant
- Size: 29 in.
- Weight: 0.99 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.