GLOBAL BRANDS 81422 3 Oz. Sensor Safe Silicone Sealant
- Mfr # 6126932
- Zoro # G004169298
product price:Â
$
38.75
/ea
Key Features
Size
3 oz
Chemical Type
Acetic Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6126932
- Zoro #
- G004169298
- UPC #
- 686226814227
- Country of Origin
- China
Dimensions
- Size
- 3 oz
Details
- Item
- Silicone Sealant
- Chemical Type
- Acetic Acid
Description
Features
- Formulated for oxygen sensor equipped engines.
- First generation 1970-1980 gasket maker.
- -75 to 650 degrees fahrenheit temperature range.
- Resists auto and shop fluids.
- Use for valve covers, oil pans, timing covers, water pumps, thermostat housings and transmission pans.
- Rtv silicone gasket makers.
- Capacity - 3 oz.
- Item weight - .28 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.