Zoro Homepage

Itw Global Brands 18 Oz 2-In-1 Foaming Glass Cleaner & Rain Repellent 5080233

  • Mfr # 5080233

  • Zoro # G404137903


product price: $35.89
/ea

Key Features

Chemicals For Use On
Glass cleaner
Fragrance
No scent
Cleaner Container Size
18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080233
Zoro #
G404137903
UPC #
079118959739
Country of Origin
China

Dimensions

Cleaner Container Size
18 Oz

Details

Item
Glass Cleaner & Rain Repellent
Chemicals For Use On
Glass cleaner
Fragrance
No scent

Description

  • Glass cleaner
  • Quick and easy way to clean your windshield and enjoy enhanced driving visibility
  • Applies water beading technology to enhance driving visibility
  • Cleans glass streak free
  • No drip or mess
  • 18 oz
  • Length: 2.62
  • Width: 9.9
  • Height: 2.62
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.