
Hitch Pin 3/8 x 4 D Shaped w/Lyrd & Clip
Mfr # HPLN-0375-4000R/B
Zoro # G711338437
product price: $4.35
/eaSold in multiples of 5 for $21.75
Key Features
System of Measurement
Inch
Pin Diameter
0.375 in
Usable Length
4 in
Material Grade
Medium Carbon Steel
Fastener Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPLN-0375-4000R/B
Zoro #
G711338437
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.375 in
Usable Length
4 in
Shank Length
4.375 in
Pin Dia.
0.375 in
Shank Size (In.)
4.375 in
Details
System of Measurement
Inch
Material Grade
Medium Carbon Steel
Fastener Finish
Zinc Yellow
Material
Carbon Steel
Finish
Zinc Yellow
Description
ITW Shakeproof Hitch Pin 3/8 x 4 Effective Length Carbon Steel D Shaped Handle Zinc Yellow with 8 Inch PVC Coated Lanyard and Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.