Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ITW Brands 5378427 No 8 x 1.5 in. Deck Framing Screw

  • Mfr # 5378427

  • Zoro # G103911156


product price: $40.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378427
Zoro #
G103911156
UPC #
92097960855
Country of Origin
Taiwan, Province of China

Details

Item
Deck Screw

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Specifications
  • Size: 1.5 in.
  • Country of Origin: Taiwan
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.