Zoro Homepage

Lag Screw, #12, 2 in, Hex Hex Drive, 50 PK

  • Mfr # 21416

  • Zoro # G705993895


product price: $22.25
/pk 50, $0.45/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
#12
Fastener Length
2 in
Head Type
Hex
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21416
Zoro #
G705993895
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Item
Lag Screw
Head Type
Hex
Head Style
Hex

Description

Ideal for metal to metal applications and provides exceptional corrosion resistance especially when fastening roofing panels to wood structures. Self-sealing neoprene washer provides a waterproof seal in harsh outdoor environments. Climacoat premium coating means no streaking from corrosion and rust for long life finish in exterior applications. High performance drive surfaces and hex head reduce cam-outs to penetrate surface the first time for easy installation. Sharp self-piercing points are ideal for fastening corrugated roofing panels to wood structures. Engineered drill points and flutes (pilot sections) remove material efficiently and size the hole for threads.


  • • Precise point designed to drill, tap and fasten all in one motion
  • • No pre-drilling necessary
  • • Highly versitile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products