Zoro Homepage

Marine-Tex-B Epoxy Putty - White, 2 oz., Bagged

  • Mfr # RM305K

  • Zoro # G815810679


product price: $25.59
/ea

Key Features

Base Material
Epoxy
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM305K
Zoro #
G815810679
UPC #
705643301100
Country of Origin
United States

Details

Base Material
Epoxy
Color
White

Description

Marine-Tex is the legendary high-strength repair compound designed for filling, bonding and rebuilding wood, fiberglass, ceramic, glass, metal, masonry and many plastics. Marine-Tex is manufactured to the highest standards to meet the harsh demands of the marine and industrial environments, and solve many problems for home, auto and hobby applications. Marine-Tex is a creamy paste consistency that can be applied on vertical or horizontal surfaces, easily fills gaps, and can be shaped to rebuild damaged components. Marine-Tex paste provides waterproof repairs that can be used with fiberglass tape or cloth to bridge holes and reinforce structural repairs as needed. Emergency and permanent repairs to machinery and equipment, hulls, decks, stripped fasteners, piping and tanks are all easily accomplished with the mighty repair kit. Marine-Tex can be sanded or ground to shape, tapped and drilled, and finished with most common paints and coatings.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.