Zoro Homepage

Primer, Clear, 1.75 oz, Bottle

  • Mfr # 22045

  • Zoro # G305306842


product price: $33.89
/ea
Sold in multiples of 2 for $67.78

Key Features

Color
Clear
Container Size
1.75 oz
Container Type
Bottle
Base Type
Acetone-Based
Dry Time
8 to 9 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22045
Zoro #
G305306842
UPC #
78143220456
Country of Origin
United States

Dimensions

Container Size
1.75 oz

Details

Item
Primer
Color
Clear
Container Type
Bottle
Base Type
Acetone-Based
Dry Time
8 to 9 sec

Description

Devcon plastic welder, 22045, 25ml syringe plastic bonding system that is even stronger than epoxy. 3,500 psi, sets in 15 minutes. Bonds plastic to plastic, plastic to metal, and metals to metals. Thick formula fills gaps, is high impact and water resistant, easy to mix and requires minimal surface preparation. The final adhesive bond is designed to be load bearing and resistant to weathering, humidity and wide temperature variations. Minimal surface preparation. Non-sagging formula. for use on: hard plastic styrene pvc acrylic ceramic concrete fiberglass metal vinyl wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.