
Safety Pin 3/64 x 15/16 HD ZC
Mfr # SFP-047-0937-H/B
Zoro # G511338347
product price: $0.37
/eaSold in multiples of 50 for $18.50
Key Features
Usable Length
0.938 in
Material
Spring Wire
Material Grade/Class
Ungraded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-047-0937-H/B
Zoro #
G511338347
UPC #
-
Country of Origin
United States
Dimensions
Usable Length
0.938 in
Details
Item
Safety Pin
Material
Spring Wire
Material Grade/Class
Ungraded
Finish
Zinc Plated
Description
ITW Shakeproof Safety Pin 3/64 x 15/16 Heavy Duty Hard Drawn Spring Wire Zinc Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.