
Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive
Mfr # 21341
Zoro # G002571581
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21341
Zoro #
G002571581
UPC #
92097213418
Country of Origin
China
Dimensions
Screw Size
#12-14
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
ITW TEKS DRILL POINT SCREW, HEX HEAD, PKG OF 400, 21341, #12-14 X 1" TEKS #12 X 1 IN. ZINC-PLATED STEEL HEX-HEAD SELF-TAPPING DRILL-POINT SCREWS PROVIDE SECURE METAL TO METAL FASTENING AND STRONG HOLDING POWER WITHOUT THE NEED TO PRE-DRILL. INSTALL WITH A STANDARD SCREW GUN AND A 5/16 IN. HEX-DRIVE BIT (NOT INCLUDED). FEATURES:
- SECURE FASTENING WITH STRONG HOLDING POWERIDEAL FOR FASTENING 12 - 20-GAUGE METAL TO METAL IN HVAC AND ELECTRICAL APPLICATIONS FOR OVERHEAD STEEL DOORS, HINGES AND LATCHES SELF-TAPPING ENGINEERED DRILL POINT AND FLUTE REMOVE MATERIAL EFFICIENTLY AND SIZE THE HOLE FOR THREADS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.