Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Drilling Screw, #12, 2-3/4 in, Flat Head Phillips Drive, 40 PK

  • Mfr # 21384

  • Zoro # G905993800


product price: $17.59
/pk 40, $0.44/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#12
System of Measurement
Inch
Fastener Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21384
Zoro #
G905993800
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
2-3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Item
Self-Drilling Screw

Description

The ITW - 21384 is a self-drilling screw, a specialized type of fastener that comes with a drill point at the end. This design allows it to be driven directly into materials without the need for pre-drilled holes. These screws are commonly used in various industrial and commercial settings such as metal fabrication, construction, and assembly due to their secure fastening capabilities and efficiency compared to traditional screw types.

  • Drive: The Phillips drive means this screw requires a Phillips head tool for installation or removal.
  • Fastener Length: With a length of 2-3/4 inches, this screw can penetrate deeply into materials for secure fastening.
  • Head Type: The flat head type offers benefits like ease of use with specific tools or suitability for certain materials and applications.
  • Screw Size: A #12 size indicates its width and thread count per inch which determines how well it fits into materials in industrial applications.
  • System of Measurement: Measured using the Inch (imperial) system, making it easy to determine size compatibility when planning your project requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products