Self-Drilling Screw, #12 x 1-1/2 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK
Mfr # 1770000
Zoro # G209981527
product price:Â $118.99
/pk 250, $0.48/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Climaseal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1770000
Zoro #
G209981527
UPC #
662520048971
Country of Origin
United States
Dimensions
Screw Size
#12
Fastener Length
1-1/2 in
Drive Size
5/16 in
Head Height
0.205 in
Head Width
0.313 in
Maximum Head Width
5/16 in
Drill Tip Length
45/64 in
Maximum Head Height
13/64 in
Maximum Drilling Thickness
0.5 in
Drill Point Size
5
Overall Length
1 1/2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Application
Metal Roof, Wall
Head Color
Gray
Material Grade/Class
C1022
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/2 in, Drill Point Size 5, Drill Tip Length 45/64 in, Maximum Drilling Thickness 0.5 in, Head Width 0.313 in, Head Height 0.205 in, Washer Outside Diameter Not Applicable, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.