Shop ITW
See all product information
Create Account
Self-Drilling Screw, #8 x 1-5/8 in, Steel, Truss Head, Phillips Drive, 120 PK
Mfr # 21536
Zoro # G4695458
product price:
$
19.39
/pk 120, $0.16/ea
Key Features
Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
1-5/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21536
- Zoro #
- G4695458
- UPC #
- 92097215368
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Self-Drilling Screw
Description
Teks lath screws provide secure metal-to-metal and metal-to-wood fastening with strong holding power, without the need to pre-drill. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance. Ideal for attaching lath to wood or steel studs for stucco/plaster applications, attaching pre-drilled metal brackets to post-framing or any general applications requiring a wide, low-profile head.
- • Provides secure metal to metal fastening without the need to pre-drill and reduces cam-outs for high performance drive surfaces and recess
- • Engineered for applications requiring a wide, low-profile head
- • Drill, tap and fasten in one motion
- • Engineered drill point and flute remove material efficiently and size the hole for threads
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.