
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive
Mfr # 21360
Zoro # G502571302
product price:Ā $30.69
/eaKey Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21360
Zoro #
G502571302
UPC #
92097213609
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
SELF-TAPPING SCREW - #8 X 1/2" - PAN HEAD - PKG OF 300 - ITW TEKSĀ® 21360 TEKS #8 X 1/2 IN. ZINC-PLATED STEEL PAN-HEAD PHILLIPS SELF-TAPPING DRILL-POINT SCREWS FOR FASTENING APPLICATIONS IN HVAC, ELECTRICAL, AND STEEL DOOR PROJECTS. THIS SCREW FEATURES A PAN HEAD AND PHILLIPS DRIVE. DRILL POINTS AND FLUTES REMOVE MATERIAL AND SIZE HOLES FOR THREADS. INSTALL USING A STANDARD SCREW GUN (NOT INCLUDED) AND A #2 PHILLIPS BIT (NOT INCLUDED). NO PRE-DRILLING REQUIRED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.