Zoro Homepage

Self-Drilling Screw, #8 x 3/4 in, Steel Pan Head Phillips Drive

  • Mfr # 21364

  • Zoro # G302571410


product price: $21.59
/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21364
Zoro #
G302571410
UPC #
92097213647
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Materials for Use With
Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

SELF-TAPPING SCREW - #8 X 3/4" - PAN HEAD - PKG OF 240 - ITW TEKSĀ® 21364 PERFECT FOR APPLICATIONS REQUIRING METAL TO METAL FASTENING. THESE DURABLE STEEL SCREWS ARE SELF-TAPPING FOR EASY INSTALLATION AND ARE DESIGNED FOR INDOOR USE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.