Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive

  • Mfr # 21312

  • Zoro # G402592957


product price:Ā  $28.79
/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21312
Zoro #
G402592957
UPC #
92097213128
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw

Description

SELF-TAPPING SCREW - #8 X 3/4" - FLANGE HEX HEAD - PKG OF 180 - ITW TEKSĀ® 21312 TEKS #8 X 3/4 IN. ZINC-PLATED STEEL WASHER-HEAD HEX SELF-TAPPING DRILL-POINT SCREW FOR METAL-TO-METAL FASTENING. THE ZINC-PLATED SCREWS FEATURE A DRILL POINT AND FLUTE TO HELP REMOVE MATERIAL AND SIZE HOLES FOR THREADS. INSTALL USING A STANDARD SCREW GUN (NOT INCLUDED) AND A 1/4 IN. HEX DRIVE BIT (NOT INCLUDED). NO PRE-DRILLING REQUIRED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products