Zoro Homepage

Clevis Pin 12 x 214 SS300 PL

  • Mfr # CLPS-0500-2250/B

  • Zoro # G308168485


product price: $4.15
/ea
Sold in multiples of 5 for $20.75

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Standard
Pin Diameter
0.5 in
Usable Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPS-0500-2250/B
Zoro #
G308168485
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.5 in
Usable Length
2-1/4 in
Shank Length
2-1/4 in
Pin Dia.
0.5 in
Fastener Length
2.25 in
Head Dia. (In.)
0.623 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Standard
Basic Material
300 Series Stainless Steel
Material Grade
300 Series Stainless Steel
Material
300 Series Stainless Steel
Fastener Finish
Plain
Finish
Plain

Description

ITW Shakeproof Clevis Pin 12 x 214 300 Series Stainless Steel Plain Effective Length 2164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.