Clevis Pin, 1/2"x1-3/8", Low CSZ, Yellow
Mfr # CLPY-0500-1375/B
Zoro # G9083965
product price: $0.53
/eaSold in multiples of 25 for $13.25
Key Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Head Type
Flat Head
Basic Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPY-0500-1375/B
Zoro #
G9083965
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
.500" (1/2)
Usable Length
1 9/64 in
Fastener Length
1.141" (1-9/64)
Head Dia. (In.)
.620"
Details
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Head Type
Flat Head
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Yellow
Item
Clevis Pin,1/2"x1-3/8",Low Carbon Steel Zinc
Used With
BP-211
Description
Clevis Pin,1/2 In.x1-3/8 In.,Low Carbon Steel Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.