Zoro Homepage

Clevis Pin 3/8 x 2-1/2 LCS PL

  • Mfr # CLP-0375-2500/B

  • Zoro # G900005690


product price: $0.44
/ea
Sold in multiples of 61 for $26.84

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Head Type
Flat Head
Basic Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP-0375-2500/B
Zoro #
G900005690
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
.375" (3/8)
Usable Length
2 17/64 in
Fastener Length
2.266" (2-17/64)
Head Dia. (In.)
.500" (1/2)

Details

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Head Type
Flat Head
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Used With
BP-213

Description

Clevis Pins-Plain. Clevis Pin 3/8 x 2-1/2 LCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.