Clevis Pin, 3/8" x 5-1/2", LCS PL
Mfr # CLP-0375-5500/B
Zoro # G9081390
product price: $0.90
/eaSold in multiples of 20 for $18.00
Key Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Head Type
Flat Head
Basic Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP-0375-5500/B
Zoro #
G9081390
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
.375" (3/8)
Usable Length
5 17/64 in
Fastener Length
5.266" (5-17/64)
Head Dia. (In.)
.500" (1/2)
Details
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Head Type
Flat Head
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Item
Clevis Pin,3/8" x 5-1/2",LCS PL
Used With
BP-213
Description
Clevis Pin,3/8 In. x 5-1/2 In.,LCS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.