Clevis Pin, 3/8"x1-1/8", Low CSZ, Yellow
Mfr # CLPY-0375-1125/B
Zoro # G9083825
product price: $0.37
/eaSold in multiples of 27 for $9.99
Key Features
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Diameter
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPY-0375-1125/B
Zoro #
G9083825
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/8 in
Usable Length
57/64 in
Shank Length
57/64 in
Pin Dia.
.375" (3/8)
Fastener Length
.891" (57/64)
Head Dia. (In.)
.500" (1/2)
Details
Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Head Type
Flat Head
Basic Material
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc Yellow
Finish
Zinc Yellow
Used With
BP-213
Description
Clevis Pin,3/8 In.x1-1/8 In.,Low Carbon Steel Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.