Zoro Homepage

Clevis Pin SAE 12 x 12364 LCS PL

  • Mfr # CLPSAE-0500/B

  • Zoro # G408168507


product price: $0.50
/ea
Sold in multiples of 45 for $22.50

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
SAE
Basic Material
Low Carbon Steel
Material Grade
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPSAE-0500/B
Zoro #
G408168507
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
0.5 in
Usable Length
1.36
Fastener Length
1.36 in
Head Dia. (In.)
0.62 in

Details

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
SAE
Basic Material
Low Carbon Steel
Material Grade
Low Carbon Steel
Fastener Finish
Plain

Description

ITW Shakeproof Clevis Pin SAE 12 x 12364 Low Carbon Steel Plain ASME B1881 Effective Length 1127

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.