Zoro Homepage

Clevis Pin SAE 58 x 13964 LCS PL

  • Mfr # CLPSAE-0625/B

  • Zoro # G308168508


product price: $1.15
/ea
Sold in multiples of 20 for $23.00

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
SAE
Pin Diameter
0.625 in
Usable Length
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPSAE-0625/B
Zoro #
G308168508
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.625 in
Usable Length
1.61 in
Pin Dia.
0.625 in
Fastener Length
1.61 in
Head Dia. (In.)
0.81 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
SAE
Basic Material
Low Carbon Steel
Material Grade
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain

Description

ITW Shakeproof Clevis Pin SAE 58 x 13964 Low Carbon Steel Plain ASME B1881 Effective Length 1377

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.