Zoro Homepage

Cotter Pin 18 x 114 SS300 PL

  • Mfr # CPS-125-1250/D

  • Zoro # G308168553


product price: $0.28
/ea
Sold in multiples of 115 for $32.20

Key Features

Basic Material
300 Series Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-125-1250/D
Zoro #
G308168553
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1.25

Details

Item
Cotter Pin
Basic Material
300 Series Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Fastener Finish
Plain

Description

Cotter Pin 18 x 114 300 Series Stainless Steel Plain ASME B1881

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.