Zoro Homepage

Cotter Pin 332 x 1 SS300 PL

  • Mfr # CPS-093-1000/D

  • Zoro # G308168560


product price: $0.18
/ea
Sold in multiples of 300 for $54.00

Key Features

Basic Material
300 Series Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-093-1000/D
Zoro #
G308168560
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1

Details

Item
Cotter Pin
Basic Material
300 Series Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Fastener Finish
Plain

Description

Cotter Pin 332 x 1 300 Series Stainless Steel Plain ASME B1881

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.