
Hitch Pin 58 x 4 Rnd wLyrd Clip
Mfr # HPLN-0625-4000R/B
Zoro # G308168591
product price: $12.25
/eaSold in multiples of 2 for $24.50
Key Features
System of Measurement
Inch
Usable Length
4-3/4 in
Shank Length
4-3/4 in
Material
Carbon Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPLN-0625-4000R/B
Zoro #
G308168591
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.625 in
Usable Length
4-3/4 in
Shank Length
4-3/4 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow
Description
ITW Shakeproof Hitch Pin 58 x 4 Effective Length Round Handle Zinc Yellow With 8 Inch Lanyard and Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.