Zoro Homepage

Hitch Pin D Shaped Handle 38 x 4 ZY

  • Mfr # HP-0375-4000R/B

  • Zoro # G108168593


product price: $3.95
/ea
Sold in multiples of 15 for $59.25

Key Features

Basic Material
Medium Carbon Steel
Material Grade
Medium Carbon Steel
Fastener Finish
Zinc Yellow
Pin Dia.
0.375 in
Usable Length
4.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-0375-4000R/B
Zoro #
G108168593
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
0.375 in
Usable Length
4.375
Shank Size (In.)
4.375 in

Details

Basic Material
Medium Carbon Steel
Material Grade
Medium Carbon Steel
Fastener Finish
Zinc Yellow

Description

ITW Shakeproof Hitch Pin D Shaped Handle 38 x 4 Effective Length C10351045 Zinc Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.