Safety Pin, 4.375 in Usable Lg, 4.375 in Shank Lg, 1 PK

  • Mfr # SFP-120-2812-H/B

  • Zoro # G008168723


product price: $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

System of Measurement
Inch
Shank Length
4.375 in
Material
Spring Wire
Material Grade/Class
Ungraded
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-120-2812-H/B
Zoro #
G008168723
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
4.375 in
Shank Length
4.375 in

Details

Item
Safety Pin
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Ungraded
Finish
Zinc Plated

Description

ITW Shakeproof Safety Pin 120 x 21316 Heavy Duty Hard Drawn Spring Wire Zinc Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.