Sheet Metal Screw, #10-16 x 1-7/16 in, Steel Flat Head Phillips Drive

  • Mfr # 21381

  • Zoro # G102571542


product price:  $98.49
/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Screw Size
#10-16
Fastener Length
1-7/16 in
Material
Steel
Materials for Use With
Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21381
Zoro #
G102571542
UPC #
92097213814
Country of Origin
China

Dimensions

Screw Size
#10-16
Fastener Length
1-7/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

ITW TEKS SCREW W/ WINGS - #10-16 X 1-7/16" - PHILLIPS FLAT HEAD - PKG OF 300 - 21381 #10-16 X 1-7/16 IN. PHILLIPS FLAT-HEAD SCREWS WITH WINGS PROVIDE SECURE METAL-TO-METAL FASTENING WITH STRONG HOLDING POWER. THE SCREWS FEATURE SHARP POINTS AND CAN BE USED WHERE A FLUSH APPEARANCE IS NEEDED. FEATURES:
    IDEAL FOR ATTACHING PLYWOOD TO METAL FROM 20-12-GAUGE STEEL CONSTRUCTION SHARP SELF-PIERCING POINTS ARE IDEAL FOR FASTENING CORRUGATED ROOFING PANELS TO WOOD STRUCTURES WINGS ELIMINATE NEED TO COUNTERSINK WOOD FLAT-HEAD FOR FLUSH APPEARANCE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.