Zoro Homepage

Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength

  • Mfr # 10006

  • Zoro # G202572487


product price: $18.55
/ea
Sold in multiples of 5 for $92.75

Key Features

Compatible Material
Drywall
Sub-Brand
Stud Solver
Material
Nylon
Drive Type
Phillips
Tension Strength (1/2 in Drywall)
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006
Zoro #
G202572487
UPC #
92097100060
Country of Origin
United States

Details

Item
Toggle Bolt
Compatible Material
Drywall
Sub-Brand
Stud Solver
Material
Nylon
Drive Type
Phillips
Tension Strength (1/2 in Drywall)
100 lbs

Description

ITW E-Z ANCOR 10006,, PKG OF 2, TOGGLE LOCK 100 LB. SELF-DRILLING DRYWALL ANCHOR THE ORIGINAL SELF-DRILLING DRYWALL ANCHORS FOR A VARIETY OF ATTACHMENTS IN GYPSUM WALLBOARD. NO PRE-DRILLING REQUIRED. E-Z ANCOR PRODUCTS REPLACE PLASTIC PLUGS AND TOGGLES FOR QUICK, EASY INSTALLATION.
    NO PRE-DRILLING REQUIRED INSTALLS QUICKLY AND EASILY WITH A STANDARD PHILLIPS SCREWDRIVER OR SQUARE DRIVE BIT DEEP THREAD DESIGN PROVIDES STRONG ENGAGEMENT IN 3/8", 1/2", AND 5/8" GYPSUM WALLBOARD CAN BE EASILY BACKED OUT STUD SOLVER ATTACHES THROUGH SINGLE AND DOUBLE LAYERS OF GYPSUM WALLBOARD, EVEN IF YOU HIT THE WOOD STUD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.