Zoro Homepage

Super Glue, 2g, Tube

  • Mfr # 29045

  • Zoro # G804936731


product price: $30.59
/ea
Sold in multiples of 9 for $275.31

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29045
Zoro #
G804936731
UPC #
78143290459
Country of Origin
United States

Description

Devcon super glue (s-290), 29045, 2g tube devcon super glue (s-290) a medium-viscosity general purpose cyanoacrylate adhesive that provides a fast, strong and permanent bond to almost all non-porous surfaces. Apply just one drip per square inch for maximum strength. Dries clear. Bonds in seconds. 180 temperature resistance and 2500 psi compressive strength. Cure time is 1 hour. 0.07 oz (2g) tube (carded). for use on: non-porous surfaces rubber metal glass ceramic wood plastic jewelry fingernails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.