
TAPCON Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Blue Climaseal
Mfr # 24565
Zoro # G402573994
product price: $51.35
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/16"
Sub-Brand
TAPCON
Finish
Blue Climaseal
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24565
Zoro #
G402573994
UPC #
92097245655
Country of Origin
China
Dimensions
Anchor Diameter
3/16"
Overall Length
2 3/4 in
Thread Length
2 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
TAPCON
Finish
Blue Climaseal
Head Type
Flat
Drive Type
Phillips
Description
ITW TAPCON CONCRETE ANCHOR - 3/16 X 2-3/4" - PHILLIPS FLAT HEAD - PKG OF 225 - 24565 TAPCON ANCHORS ARE THE PROFESSIONAL'S CHOICE FOR VIRTUALLY ANY CONCRETE APPLICATION. WITH ADVANCED THREADFORM TECHNOLOGY, A CORROSION RESISTANT COATING AND AN INDUCTION HARDENED TIP, THE STRENGTH AND VERSATILITY OF TAPCON ANCHORS PROVIDE A VIABLE ALTERNATIVE TO EXPANSION ANCHORS, PLUGS AND LAG SHIELDS. FEATURES:
- BLUE CLIMASEAL® COATING IS UNIQUELY APPLIED IN MULTIPLE STAGES THROUGH DIP-SPIN TECHNOLOGY FOR EXTRA CORROSION RESISTANCE. ADVANCED THREADFORM TECHNOLOGYTM INTERTWINES A LARGE "CHISELED" MAIN THREAD WITH A SMALL DIAMETER THREAD TO REDUCE HEAD SNAPPING AND PROVIDE: 30% LOWER INSTALLATION TORQUE 20% MORE HOLDING POWER FINISHED HEAD GIVES A LOW, UNIFORM PROFILE AND AESTHETIC APPEAL CLOSE-TO-EDGE PLACEMENT NO EXPANSION OR OUTWARD PRESSURE ALLOWS INSTALLATION NEAR A CONCRETE'S EDGE WITHOUT CRACKING EASILY REVERSIBLE AND REMOVABLE NO INSERTS REQUIRED RECOMMENDED FOR USE WITH ACQ PRESSURE-TREATED LUMBER
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.