Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapcon Concrete Screw, Flat, Stainless Steel

  • Mfr # 26155

  • Zoro # G708176134


product price: $9.79
/ea
Sold in multiples of 4 for $39.16

Key Features

Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Stainless Steel
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26155
Zoro #
G708176134
UPC #
92097261556
Country of Origin
United States

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Stainless Steel
Head Type
Flat
Drive Type
Phillips

Description

8 Pack, 316 x 175, Stainless Steel Flat Head Phillips Tapcon Concrete Anchors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.