Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapcon Concrete Screw, Flat, Steel

  • Mfr # 24323

  • Zoro # G208176108


product price: $28.19
/ea
Sold in multiples of 2 for $56.38

Key Features

Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24323
Zoro #
G208176108
UPC #
92097243231
Country of Origin
United States

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Head Type
Flat

Description

50 Pack, 14 x 214, Steel White Hex Flat Head Tapcon Concrete Anchor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.