
TAPCON Concrete Screw, Hex, 2 3/4 in L
Mfr # 24330
Zoro # G702574004
product price: $87.35
/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Overall Length
2 3/4 in
Sub-Brand
TAPCON
Head Type
Hex
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24330
Zoro #
G702574004
UPC #
92097243309
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Anchor Screw Thread Dia.
1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
TAPCON
Head Type
Hex
Drive Type
Phillips
Includes
(75) Concrete Anchors
Description
TAPCON 1/4X2-3/4 CONCRETE ANCHOR HEX HEAD, 75-PK THE "ORIGINAL MASONRY" ANCHOR THAT CUTS ITS OWN THREADS INTO CONCRETE, BRICK, OR BLOCK. MAXIMUM PERFORMANCE IS ACHIEVED BECAUSE THE TAPCON ANCHOR, THE CONDRIVE INSTALLATION TOOL, AND THE CARBIDE-TIPPED TAPCON DRILL BITS ARE DESIGNED TO WORK AS A SYSTEM. IT IS ESSENTIAL TO USE THE CONDRIVE TOOL AND THE CORRECT DRILL BIT TO ASSURE CONSISTENT ANCHOR PERFORMANCE.
- WORKS IN ALL MASONRY BASE MATERIALS FAST AND EASY 3 ANCHORS PER MINUTE NO HOLE SPOTTING OR INSERTS REQUIRED REMOVABLE SLOTTED HEX AND PHILIPS FLAT HEAD STYLES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.