Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapcon Masonry Screw, Climaseal Coated

  • Mfr # 28585

  • Zoro # G708091369


product price: $59.99
/ea

Key Features

Compatible Material
Concrete; Brick; Block
Sub-Brand
Tapcon
Finish
Climaseal Coated
Drive Type
Torx
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28585
Zoro #
G708091369
UPC #
92097285859
Country of Origin
Taiwan, Province of China

Details

Item
Masonry Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
Tapcon
Finish
Climaseal Coated
Drive Type
Torx
Seismic Approved
Yes

Description

150 Pack, 14 x 234,Star Drive Concrete Anchors, Tapcon Bit Included, Secure Attachment To Concrete, Block Brick, 1 Piece Design Requires No Assembly, Does Not Require Anchor Torque Down, Cracked Seismic Approved, Blue Climaseal Adds Corrosion Resistance, ANSI Drill Bit Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.