Zoro Homepage

126 Can Beverage Refrigerator, Freestanding Mini Fridge with Glass Door, Black

  • Mfr # IVABC1260B

  • Zoro # G615792625


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
126 Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVABC1260B
Zoro #
G615792625
UPC #
843812144292
Country of Origin
China

Dimensions

Size
126 Can

Details

Color
Black

Description

Time to chillEnjoy an invigorating cold brew and espresso at your next Sunday brunch with the Ivation Small Fridge with Adjustable Temperature Setting. Savor a deliciously chilled beer or wine after your next long day. Whatever you partake, the Ivation mini refrigerator has the key to your me time.This mini fridge for bedroom or living room fits right where you want it, with customizable shelving, lighting, and access. The enamel exterior of the small refrigerator brings it all together for a modern, versatile feature fitting for any decor. Set up the tiny fridge in a flash and watch Ivation Innovation get to work quickly and quietly. Watch your beverages chill right before your eyes with the beverage fridge's interior LED lighting and the transparent, reversible glass door. Just set, chill, and sip, so you can focus on what matters most to you: be it writing your next report, enjoying time with your friends, or just basking in the silence with this compact small fridge for office, bedroom, or basement beer fridge.


  • The compressor works quickly to bring your drinks to the optimal temperature with energy efficiency
  • Compact, freestanding setup requires no mountingjust place, plug, & enjoy
  • Choose from 5 different cooling points & a no-fuss interior LED light to create the perfect setting
  • Set temperature & lighting at the touch of a button, then let the ultra cool technology do the rest
  • Subtle, efficient operation & compact size makes this fridge ideal for any setting and decor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.