33 Bottle Freestanding Wine Refrigerator, Dual Zone Wine Fridge with Lock, Stainless Steel

  • Mfr # IVFWCC331DLWSS

  • Zoro # G315792536


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVFWCC331DLWSS
Zoro #
G315792536
UPC #
843812133432
Country of Origin
China

Details

Color
Stainless Steel

Description

Preserve Wines Fullest Flavor & AromaKeeping your wine collection has never looked better with the Ivation Freestanding Compressor Wine Cooler Refrigerator with Dual Zone, place this cooling unit in any room where you like to have social parties or nice, quiet evenings. Enjoy having a wine refrigerator freestanding close by where you can store your favorite elegant drinks. The Ivation Freestanding Wine Fridge Dual Zone fits in any room with its beautiful, exterior design, also you can arrange your wine chiller how you like by using the removable chrome shelves. Adjust the cooling process of the mini wine fridge if needed with the easy-to-operate temperature control and watch your beverages chill right before your eyes with the interior LED lighting and the transparent glass door of the locking wine fridge. The advanced compressor cooling system on the small wine cooler delivers the optimal environment for those special vintages, preserving their unique flavor and delicacy. Sit back and relax knowing that you have a convenient lockable wine cooler refrigerator to help you unwind.


  • Dual Zones - With a 41°F to 64°F (Upper zone) & 41°F to 64°F (Lower zone) temperature range
  • For Wine & Champagne Bottles - Holds 33 standard 750ml bottles
  • Easy-to-Use Control - Operate your wine cooler using the one-touch controls and with the LCD display
  • Wine Protection - Tempered, smoked glass door effectively protects your fine drinks from UV rays
  • Store and Secure – Wine bottles stay safe with the lockable door providing extra security

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.