Zoro Homepage

34 Bottle Freestanding Wine Refrigerator, Wine Fridge with Wi-Fi Smart App Control, Black

  • Mfr # IVFWCC341LBW

  • Zoro # G015792485


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Size
34 Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVFWCC341LBW
Zoro #
G015792485
UPC #
843812124225
Country of Origin
China

Dimensions

Size
34 Bottle

Description

The smartest way to store your wineKeeping your wine collection has never looked better with the Ivation Freestanding Smart Wine Refrigerator with Wi-fi App and Locking Door. Place this wine cooler refrigerator in any room where you like to have social parties or nice, quiet evenings. Enjoy having a wine fridge small close by where you can store your favorite sparkling wine or champagne. This wine refrigerator freestanding includes the My Ivation app to monitor & adjust your wines temperature from your smartphone, this convenient app lets you control you wine cellar from anywhere.The Ivation Small Wine Fridge with Wi-fi and Locking Door fits in any room with its beautiful, exterior design. Arrange your mini wine fridge how you like by using the removable chrome shelves. The wine fridge freestanding may be small but its refrigerator compressor is strong. Adjust the cooling process if needed with the easy-to-operate temperature control. Watch your beverages chill right before your eyes with the interior LED lighting and the transparent glass door in this elegant wine chiller. Sit back and relax knowing that you have a convenient small wine cooler to help you unwind.


  • Wi-Fi Enabled - Connect your smartphone to the wine cooler to adjust the temperature and more
  • Keeps the Cool in – The cooling circulates and stays in the cooler with the foam insulation design
  • Store and secure – Wine bottles stay safe with the lockable door providing extra security
  • For Wine & Champagne Bottles - Holds 34 standard 750ml bottles
  • Wine Protection - Tempered, smoked glass door effectively protects your fine drinks from UV rays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.