36 in. Waterproof Large Digital Clock, Outdoor Large LED Clock with Stopwatch, Alarms and More!

  • Mfr # JID0636TRED

  • Zoro # G915792677


product price:  $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JID0636TRED
Zoro #
G915792677
UPC #
843812198554
Country of Origin
China

Dimensions

Size
36 in

Details

Color
Red

Description

Time in any weather with the Ivation HugeWaterproof Outdoor Digital Clock Large Display -a true marvel in timekeeping that combines functionality with style. This oversized led wall clock digital is designed to catch the eye and withstand the elements, making it perfect for any outdoor setting. With its impressive LED display, youll never have to squint to check the time, even from a distance. The big digital clock features a robust waterproof casing, ensuring it performs flawlessly under any weather conditions. Whether it's rain or shine, this oversized digital clock remains unfazed and reliable. Equipped with a versatile stopwatch, multiple alarms, a countdown timer, and temperature display, the digital wall clock large display its more than just a timepiece-it's your ultimate outdoor companion.


  • Jumbo 3-foot tall digital clock displays time, AM/PM, and temperature with 6.5" high digits.
  • Convenient stopwatch & timer meets all timing needs for recipes, workouts, and game nights.
  • Outdoor wall/ceiling mount includes hardware kit, waterproof IP65 rated aluminum build.
  • 8 alarm options & auto time sync features 8-alarm/timer settings and automatic time sync.
  • Handy remote control adjusts LED brightness, sets time, and accesses temperature readings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.