Zoro Homepage

Digital Clock, LED, Rectangle, 72" W, Red

  • Mfr # JID0172TRED

  • Zoro # G813115646


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Shape
Rectangle
Power Source
Electric
Digit Color
Red
Features
Alarms, Remote, Stopwatch, Temperature, Timer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JID0172TRED
Zoro #
G813115646
UPC #
843812175623
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
72 in

Details

Item
Digital Clock
Display Type
LED
Shape
Rectangle
Power Source
Electric
Digit Color
Red
Features
Alarms, Remote, Stopwatch, Temperature, Timer
Number of Digits
6
Product Type
Digital Clock

Description

LED Wall Clock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.