EZ-Bed Air Mattress, King Air Mattress with Built In Pump and Deflate Defender

  • Mfr # IVIAEZBKA360BG

  • Zoro # G915792585


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Size
King
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVIAEZBKA360BG
Zoro #
G915792585
UPC #
843812162333
Country of Origin
China

Dimensions

Size
King

Description

Real bed comfort, real-world convenienceWhether you are welcoming house guests or adventuring into the great outdoors, comfortable, quality sleep is easier than ever with the Ivation EZ-Bed Inflatable Mattress with Legs & Carrying Case. Set up this quickly and easily with its self-deploying frame and automated air pump. The integrated frame folds out to lift your king size air mattress off the ground, providing the comfort and feel of a permanent bed as you climb in and out. A puncture-resistant, polyester top and internal coils work with the 3 distinct comfort settings to provide a restful night of sleep. The durable construction and Deflate Defender Technology of the king air mattress with built in pump ensures continuous comfort for years to come.When you are done, simply fold the self inflating air mattress back up into the portable, rolling duffel bag for easy transport and storage. You wont even miss your everyday mattress with the Ivation EZ-Bed King Size Air Mattress With Built in Pump, Legs & Carrying Case.


  • Easy to Store - Folds into a compact package that travels effortlessly and stores almost anywhere
  • Self-Deploying - Allows the user to unzip the case, plug it into the wall, turn it on, and walk away
  • Durable Polyester Mattress - Provides a soft and comfortable sleep that keeps your sheets in place
  • Built-In Pump - Automatically inflates and deflates airbed in less than 4 minutes with auto shut-off
  • Built to Last - Heavy-duty dual-layer laminated PVC resists punctures and prevents air leakage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.