EZ-Bed Air Mattress, Twin Size Air Mattress with Built In Pump and Deflate Defender
Mfr # IVIAEZBTA360BG
Zoro # G915792653
Key Features
Specifications
Product Information
Dimensions
Description
Real bed comfort, real-world convenienceWhether you are welcoming house guests or adventuring into the great outdoors, comfortable, quality sleep is easier than ever with the Ivation EZ-Bed Inflatable Mattress with Legs & Carrying Case. Set up this quickly and easily with its self-deploying frame and automated air pump. The integrated frame folds out to lift your twin air mattress off the ground, providing the comfort and feel of a permanent bed as you climb in and out. The twin inflatable mattress features a puncture-resistant, polyester top, and internal coils work with the 3 distinct comfort settings to provide a restful night of sleep. The durable construction and Deflate Defender Technology of the air mattress twin ensures continuous comfort for years to come. The self inflating air mattress also fits standard sheets.When you are done, simply fold the twin air mattress with pump back up into the portable, rolling duffel bag for easy transport and storage. You wont even miss your everyday mattress with the Ivation EZ-Bed Air Mattress Twin With Built in Pump, Legs & Carrying Case.
- Easy to Store - Folds into a compact package that travels effortlessly and stores almost anywhere
- Self-Deploying - Allows the user to unzip the case, plug it into the wall, turn it on, and walk away
- Durable Polyester Mattress - Provides a soft and comfortable sleep that keeps your sheets in place
- Built-In Pump - Automatically inflates and deflates airbed in less than 4 minutes with auto shut-off
- Built to Last - Heavy-duty dual-layer laminated PVC resists punctures and prevents air leakage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.